SS Sequestr External Disconnect Enclosures, 4X

Item #: 1332085

Cat #: AXD20SS

UPC: 783510171858

Sign In or Register to view pricing and more.
Documents & Guides
Sequestr External Disconnect Enclosures, Type 4X, Material: Stainless Steel, Dimensions: 34.45" x 14" x 20.21"

Overview

Sequestr External Disconnect Enclosures, Type 4X, Material: Stainless Steel, Dimensions: 34.45" x 14" x 20.21"
Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510171858, AXD20SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)