LED High Bay, 186W, 26250L, 5000K, 120-277V

Item #: 1332030

Cat #: HED7MC2ENNWNGN

UPC: 056241600318

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 186 Watt, 26250 Lumen, 5000K, 80CRI, Tempered Glass Lens, Medium Distribution, 120-277 Volt, Pendant 3/4" NPT, 10 Foot Power Cable

Overview

LED High Bay, 186 Watt, 26250 Lumen, 5000K, 80CRI, Tempered Glass Lens, Medium Distribution, 120-277 Volt, Pendant 3/4" NPT, 10 Foot Power Cable
Dialight’s SafeSite High Bay robustly withstands the harshest conditions and virtually eliminates lighting maintenance to improve site efficiency and safety. Designed for use in oil and gas (including offshore), chemical, mining, pulp & paper and other volatile environments.
Also known as: 056241600318, HED7MC2ENNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 186
Diameter: 16.250 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 186
Light Technology: LED
Color: Gray
Diameter: 16.250 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)