Plug-On Neutral Surface Cover For Loadcenters X2

Item #: 1331900

Cat #: CHPX2AS

UPC: 786689162320

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X2

Overview

Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X2
Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X2 
Also known as: 786689162320, CHPX2AS

Specifications

Family / Style: CH
Mounting: Surface
Height: 21 in
Width: 14.300 in
Family / Style: CH
Height: 21 in
Mounting: Surface
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)