4' 15W T8 LED Lamp, 65K

Item #: 1331817

Cat #: KT-LED15T8-48GC-865-D/G3-CP

UPC: 890949013342

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15W T8 LED 6500K >83 CRI HIGH EFFICIENCY

Overview

15W T8 LED 6500K >83 CRI HIGH EFFICIENCY
Also known as: 890949013342, KT-LED15T8-48GC-865-D/G3-CP

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 15
Shape: T8 (Tubular)
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Safety Coated Glass
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)