LED High Bay, 80W, 11250L, 5000K, 120-277V

Item #: 1331669

Cat #: HED7MC2ANNWNGN

UPC: 056241603067

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 80 Watt, 11250 Lumen, 5000K, 80CRI, Tempered Glass Lens, Medium Distribution, 120-277 Volt, Pendant 3/4" NPT, 10 Foot Power Cable

Overview

LED High Bay, 80 Watt, 11250 Lumen, 5000K, 80CRI, Tempered Glass Lens, Medium Distribution, 120-277 Volt, Pendant 3/4" NPT, 10 Foot Power Cable
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: 056241603067, HED7MC2ANNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 80
Diameter: 16.250 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Color: Gray
Diameter: 16.250 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)