This product may not be available in all locations.
1
more
![Plug-On Neutral Flush Cover for Greater Main Breaker Loadcenter X9 Plug-On Neutral Flush Cover for Greater Main Breaker Loadcenter X9](https://rexel-cdn.com/products/1300080chpx9bf.jpg?i=A407C891-B306-417F-9423-E19D29DE9EC8&f=420)
Plug-On Neutral Flush Cover for Greater Main Breaker Loadcenter X9
Item #: 1331616
Cat #: CHPX9BF
UPC: 786689162238
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH Plug-On Neutral Flush Cover for 150A or Greater Main Breaker Loadcenter Box Size X9, NEMA 1
Overview
Eaton CH Plug-On Neutral Flush Cover for 150A or Greater Main Breaker Loadcenter Box Size X9, NEMA 1
Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater Main Breaker Loadcenter Box Size X9, NEMA 1
Also known as: 786689162238, CHPX9BF
Specifications
Type: | Main Breaker |
Mounting: | Flush |
Family / Style: | CH |
Height: | 2 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 15.300 in |
Type: | Main Breaker |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Flush |
Height: | 2 in |
Width: | 15.300 in |
Customer Reviews
No reviews for this product
(0)