This product may not be available in all locations.
1
more
![3/4 In Loadcenter Acce, Neutral Flush Cover For Loadcenters X1 3/4 In Loadcenter Acce, Neutral Flush Cover For Loadcenters X1](https://rexel-cdn.com/products/1300059chpx0af.jpg?i=57987DC3-F45D-4CD6-A11A-AFF930B5F4D8&f=420)
3/4 In Loadcenter Acce, Neutral Flush Cover For Loadcenters X1
Item #:
1331613
Cat #:
CHPX1AF
UPC:
786689162290
Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A And Below, X1
Overview
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A And Below, X1
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A And Below, X1
Also known as: 786689162290, CHPX1AF
Specifications
Mounting: | Flush |
Family / Style: | CH |
Height: | 19.500 in |
Width: | 15.300 in |
Mounting: | Flush |
Height: | 19.500 in |
Family / Style: | CH |
Width: | 15.300 in |
Customer Reviews
No reviews for this product
(0)