MULTI9 C60SP 2P C 16A MCB

Item #: 1331347

Cat #: M9F22216

UPC: 785901719298

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 16A MCB
Also known as: 785901719298, M9F22216

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)