This product has been discontinued.
LED 4" MICRODISK, 8.5 Watt, 650 Lumen, 4000K, 120V
Item #: 1331337
Cat #: LED/MD4/650/DIM/940/RP
UPC: 046135400537
Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40053
Overview
LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40053
Also known as: 046135400537, LED/MD4/650/DIM/940/RP
Specifications
Type: | Module |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Wattage: | 8.500 |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Module |
Volts AC: | 120 |
Diameter: | 4 in |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Wattage: | 8.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)