MOLDED CASE CIRCUIT BREAKER 347V 80A

Item #: 1331056

Cat #: BDL16080

UPC: 606481148554

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 347V 80A
Also known as: 606481148554, BDL16080

Specifications

Volts DC: 125
Poles: 1
Amps: 80
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Volts DC: 125
Amps: 80
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Poles: 1
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)