Explosion-Proof Heater, 10 KW, 480V, 3 Phase, 120V Control
Item #: 1331035
Cat #: CXH-A-10-43-32-40-20-EP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Heater, 10 KW, 480 Volt, 3 Phase, 120 Volt Control With Thermostat
Overview
Explosion-Proof Heater, 10 KW, 480 Volt, 3 Phase, 120 Volt Control With Thermostat
Also known as: CXH-A-10-43-32-40-20-EP
Specifications
Type: | Hazardous Location |
Phase: | 3 |
Volts AC: | 480 |
Wattage: | 10000 |
Type: | Hazardous Location |
Volts AC: | 480 |
Phase: | 3 |
Wattage: | 10000 |
Customer Reviews
No reviews for this product
(0)