Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SHOCKWAVE 55PC Impact Driver Bit Set, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) SHOCKWAVE™ 3" Magnetic Bit Tip Holder (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder (2) Phillips Bit 1" P1 (8) Phillips Bit 1" P2 (2) Phillips Bit 1" P3 (1) Phillips Reduced 1" PR2 Bit (1) Square Bit 1" SQ1 (3) Square Bit 1" SQ2 (1) TORX® Bit 1" T10 (1) TORX® Bit 1" T15 (3) TORX® Bit 1" T20 (5) TORX® Bit 1" T25 (1) TORX® Bit 1" T27 (1) TORX® Bit 1" T30 (1) TORX® Bit 1" T40 (1) Slotted Bit 1" SL 3/16" (1) Slotted Bit 1" SL 1/4" (1) Hex Bit 1" 3/16" (1) Hex Bit 1" 3/32" (1) Hex Bit 1" 5/32" (1) Hex Bit 1" 7/64" (1) Hex Bit 1" 9/64" (1) Hex Bit 1" 1/4" (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) Insert 1/2" Socket Adapter (1) Insert 1/4" Socket Adapter (1) 3/8" Socket Adapter
Overview
SHOCKWAVE 55PC Impact Driver Bit Set, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) SHOCKWAVE™ 3" Magnetic Bit Tip Holder (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder (2) Phillips Bit 1" P1 (8) Phillips Bit 1" P2 (2) Phillips Bit 1" P3 (1) Phillips Reduced 1" PR2 Bit (1) Square Bit 1" SQ1 (3) Square Bit 1" SQ2 (1) TORX® Bit 1" T10 (1) TORX® Bit 1" T15 (3) TORX® Bit 1" T20 (5) TORX® Bit 1" T25 (1) TORX® Bit 1" T27 (1) TORX® Bit 1" T30 (1) TORX® Bit 1" T40 (1) Slotted Bit 1" SL 3/16" (1) Slotted Bit 1" SL 1/4" (1) Hex Bit 1" 3/16" (1) Hex Bit 1" 3/32" (1) Hex Bit 1" 5/32" (1) Hex Bit 1" 7/64" (1) Hex Bit 1" 9/64" (1) Hex Bit 1" 1/4" (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) Insert 1/2" Socket Adapter (1) Insert 1/4" Socket Adapter (1) 3/8" Socket Adapter
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave impact duty driver bits can be used in impact drivers or drill driver.
Also known as: 045242516216, 48-32-4028
Specifications
Customer Reviews
No reviews for this product
(0)