MCB 489 3P C 12A ACDC

Item #: 1330649

Cat #: 2478410000

UPC: 050118491580

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 3P C 12A ACDC

Overview

MCB 489 3P C 12A ACDC
Also known as: 050118491580, 2478410000

Specifications

Poles: 3
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Amps: 12
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277, 240, 480Y
Amps: 12
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)