MCB 489 3P C 50A ACDC

Item #: 1330647

Cat #: 2478510000

UPC: 050118491481

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 3P C 50A ACDC

Overview

MCB 489 3P C 50A ACDC
Also known as: 050118491481, 2478510000

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)