LED High Bay, 20x48, 154 Watt, 24000 Lumens, 5000K, 277V

Item #: 1330593

Cat #: HBLED-LD5-24SE-W-277V-L850-ED2-MP-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch,154 Watt, 24000 Lumens, 5000K, 80CRI, 277 Volt, Wide Distribution, Electronic Fixed Output Driver, Modular Power Receptacle

Overview

LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch,154 Watt, 24000 Lumens, 5000K, 80CRI, 277 Volt, Wide Distribution, Electronic Fixed Output Driver, Modular Power Receptacle
Also known as: HBLED-LD5-24SE-W-277V-L850-ED2-MP-U

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 277
Lumens: 24000
Length: 48 in
Light Technology: LED
Wattage: 154
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Volts AC: 277
Length: 48 in
Wattage: 154

Customer Reviews

No reviews for this product
(0)