Track Kit 12W LED Pinch Back

Item #: 1330472

Cat #: TK413

UPC: 045923434136

Sign In or Register to view pricing and more.
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Pinch Back Shape - White Finish

Overview

LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Pinch Back Shape - White Finish
Satco's TK413 36-watt 3 lamp pinch back track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923434136, TK413

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Material: Stainless Steel
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 3060
Color Temperature: 3000 (Warm White)
Wattage: 36
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 3060
Volts AC: 120
Material: Stainless Steel
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)