6AWG 4C W/G CU XHHW-2 MC 600V 1X8 GREEN GROUND

Item #: 1330470

Cat #: MC10604

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6AWG 4C W/G CU XHHW-2 MC 600V 1X8 GREEN GROUND

Overview

6AWG 4C W/G CU XHHW-2 MC 600V 1X8 GREEN GROUND
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: MC10604

Specifications

Volts AC: 600
Material: Aluminum
Stranding: Stranded
Volts AC: 600
Stranding: Stranded
Material: Aluminum

Customer Reviews

No reviews for this product
(0)