Selector Switch Head, Harmony XB5, Plastic, Black, Lever Handle, 22mm, 2 Positions, Momentary

Item #: 13300

Cat #: ZB5AJ2

UPC: 785901354864

Selector Switch Head, Harmony XB5, Plastic, Black, Lever Handle, 22 mm, 2 Positions, Momentary, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch Head, Harmony XB5, Plastic, Black, Lever Handle, 22 mm, 2 Positions, Momentary, Operator Only
This Harmony XB5, black head with long handle for selector switch has 2 positions, operates with stay-put mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354864, ZB5AJ2

Specifications

Mounting: Panel
Color: Blue
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: 2 Position, Selector Switch
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Type: 2 Position, Selector Switch
Standards: California Proposition 65
Color: Blue
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic

Customer Reviews

No reviews for this product
(0)