![Panel For Concept Enclosure, 12" x 12", Steel Panel For Concept Enclosure, 12" x 12", Steel](https://rexel-cdn.com/products/image.jpg?i=E7B668E9-9E55-4ABE-95F3-E8ADEB73564F&f=420)
Panel For Concept Enclosure, 12" x 12", Steel
Item #: 13295
Cat #: CP1212
UPC: 783510785109
Sign In or Register to view pricing and more.
Documents & Guides
Panel, 10.20x10.20, Size/Dims: fits 12.00x12.00, Material/Finish: Steel/White.
Overview
Panel, 10.20x10.20, Size/Dims: fits 12.00x12.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP1212 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510785109, CP1212
Specifications
Height: | 12 in |
Width: | 12 in |
Color: | White |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 12 in |
Color: | White |
Special Program: | Hoffman On Demand |
Width: | 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)