MOLDED CASE CIRCUIT BREAKER 347V 60A

Item #: 1329448

Cat #: BDL16060

UPC: 606481148530

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 347V 60A
Also known as: 606481148530, BDL16060

Specifications

Volts DC: 125
Poles: 1
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Volts DC: 125
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Poles: 1
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)