2-1/2 IN EXP DEFLECTION FTG

Item #: 13290

Cat #: DX-250

UPC: 783126115376

Documents & Guides
Conduit Deflection/Expansion Fitting, Trade Size 2-1/2 Inch, Diameter 4-3/8 Inch, Length 8-1/2 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Deflection/Expansion Fitting, Trade Size 2-1/2 Inch, Diameter 4-3/8 Inch, Length 8-1/2 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Also known as: 783126115376, DX-250

Specifications

Material: Bronze
Diameter: 2 1/2 in
Material: Bronze
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)