This product may not be available in all locations.
Breaker, Operating Mechanism, 4' Flange Cable, Stainless Steel Handle
Item #: 1328879
Cat #: 140G-I-FCSB04
UPC: 191326653954
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Frame I, Operating Mechanism, 4 Foot, Flange Cable, Metal Bail, Stainless Steel Handle
Overview
Breaker, Molded Case, Frame I, Operating Mechanism, 4 Foot, Flange Cable, Metal Bail, Stainless Steel Handle
Also known as: 191326653954, 140G-I-FCSB04
Specifications
Mounting: | Flange |
Length: | 4 ft |
Material: | Stainless Steel |
Type: | Operating Mechanism, Breaker |
Size: | Frame I |
Mounting: | Flange |
Material: | Stainless Steel |
Size: | Frame I |
Length: | 4 ft |
Type: | Operating Mechanism, Breaker |
Customer Reviews
No reviews for this product
(0)