15A, 125V, Hospital Grade GFCI

Item #: 1328727

Cat #: GFNT1-HFR

UPC: 078477727775

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Receptacle Outlet, SmartlockPro GFCI Duplex, Extra Heavy-Duty Hospital Grade, Power Indication, Back or Side Wire, 2P, 3W, NEMA 5-15R, Self-Grounding, Red

Overview

15 Amp, 125 Volt Receptacle Outlet, SmartlockPro GFCI Duplex, Extra Heavy-Duty Hospital Grade, Power Indication, Back or Side Wire, 2P, 3W, NEMA 5-15R, Self-Grounding, Red
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED
Also known as: 078477727775, GFNT1-HFR

Specifications

Color: Red
Type: GFCI
Color: Red
Type: GFCI

Customer Reviews

No reviews for this product
(0)