VersaView 5200 Panel Thin Client

Item #: 1328273

Cat #: 6200T-19WA

UPC: 889508457222

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Integrated-Display, ThinManager, Thin Client, Single Core,18.5-Inch Widescreen Display, Projected, Capacitive, Multi-Touch Screen, No SSD, Dual Port Ethernet, ACP ThinManager Ready, Single Display Output, 24 Volt DC

Overview

Industrial Integrated-Display, ThinManager, Thin Client, Single Core,18.5-Inch Widescreen Display, Projected, Capacitive, Multi-Touch Screen, No SSD, Dual Port Ethernet, ACP ThinManager Ready, Single Display Output, 24 Volt DC
The Allen-Bradley® VersaView® 5400 portfolio is a line of industrial computers that can be used for standalone machine-level and distributed HMI applications. The open architecture supports modern operating systems and various software applications, including FactoryTalk® software for distributed applications. The VersaView 5400 integrated display computers have an edge-to-edge, all glass, ten-point multi-touch screen that can also be operated with gloves. The touch screens are precalibrated so that recalibration is not necessary
Also known as: 889508457222, 6200T-19WA

Specifications

Mounting: Panel
Volts DC: 24
Type: Industrial Computer, Thin Manager/Thin Client
Size: 18.500 in
Mounting: Panel
Type: Industrial Computer, Thin Manager/Thin Client
Volts DC: 24
Size: 18.500 in

Customer Reviews

No reviews for this product
(0)