MCB 1077 3P C 10A ACDC

Item #: 1328153

Cat #: 2480580000

UPC: 050118489419

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 3P C 10A ACDC

Overview

MCB 1077 3P C 10A ACDC
Also known as: 050118489419, 2480580000

Specifications

Volts DC: 60
Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Amps: 10
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)