Top-Mount Filter Fan, Max 348

Item #: 1328094

Cat #: HR1626424

UPC: 783510342241

Sign In or Register to view pricing and more.
Documents & Guides
Top-Mount Filter Fan, Max 348, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .53, Voltage: 230 VAC, Height: 12.66", Width: 15.81", Depth: 4.99", Light Gray

Overview

Top-Mount Filter Fan, Max 348, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .53, Voltage: 230 VAC, Height: 12.66", Width: 15.81", Depth: 4.99", Light Gray
Also known as: 783510342241, HR1626424

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)