LED 6" MICRODISK, 12 Watt, 900 Lumen, 4000K, 120V

Item #: 1328065

Cat #: LED/MD6/900/DIM/940/RP

UPC: 046135400575

Sign In or Register to view pricing and more.
Documents & Guides
LED 6 Inch MICRODISK, Recessed Downlight Kit, 12 Watt, 900 Lumen, 4000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40057

Overview

LED 6 Inch MICRODISK, Recessed Downlight Kit, 12 Watt, 900 Lumen, 4000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40057
Also known as: 046135400575, LED/MD6/900/DIM/940/RP

Specifications

Type: Module
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Type: Module
Wattage: 12
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)