3/4 In Surface Mount Cover, Greater Main Breaker Loadcenter X7

Item #: 1328058

Cat #: CHPX7BS

UPC: 786689162450

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH 3/4 In Loadcenter Surface Mount Cover, For 150A Or Greater Main Breaker Loadcenter, X7

Overview

Eaton CH 3/4 In Loadcenter Surface Mount Cover, For 150A Or Greater Main Breaker Loadcenter, X7
Eaton CH 3/4 In Loadcenter Accessories, For 150A Or Greater Main Breaker Loadcenter, X7 
Also known as: 786689162450, CHPX7BS

Specifications

Type: Main Breaker
Family / Style: CH
Height: 37 in
Width: 14.300 in
Type: Main Breaker
Height: 37 in
Family / Style: CH
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)