This product has been discontinued.
LED 6" MICRODISK, 12 Watt, 900 Lumen, 5000K, 120V
Item #: 1328051
Cat #: LED/MD6/900/DIM/950/RP
UPC: 046135400582
Sign In or Register to view pricing and more.
Documents & Guides
LED 6 Inch MICRODISK, Recessed Downlight Kit, 12 Watt, 900 Lumen, 5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40058
Overview
LED 6 Inch MICRODISK, Recessed Downlight Kit, 12 Watt, 900 Lumen, 5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40058
Also known as: 046135400582, LED/MD6/900/DIM/950/RP
Specifications
Type: | Module |
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Module |
Wattage: | 12 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Diameter: | 6 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)