1/4" Drive 50Pc Ratchet & Socket Set

Item #: 1327960

Cat #: 48-22-9004

UPC: 045242508778

Sign In or Register to view pricing and more.
Documents & Guides
1/4" Drive 50Pc Ratchet & Socket Set - Sae & Metric, ANTI-ROLL, WRENCH-READY, FOUR FLAT™ Sides on Socket Deter Rolling, 90 Tooth Design with 4 Degrees of Arc Swing for Tight Work Spaces

Overview

1/4" Drive 50Pc Ratchet & Socket Set - Sae & Metric, ANTI-ROLL, WRENCH-READY, FOUR FLAT™ Sides on Socket Deter Rolling, 90 Tooth Design with 4 Degrees of Arc Swing for Tight Work Spaces
The Milwaukee® 1/4 in. 50 piece drive ratchet & socket sets provides better access and maximum strength. The 90-tooth ratchet offers 4° of arc swing and a slim profile design, allowing work in tighter spaces. The wrench-compatible socket design has four parallel flats to deter rolling. Optimized socket geometry reduces rounding and stripping. SAE and metric socket sizes are stamped into the flats for improved visibility. The kit comes with a removable inner tray and a portable carrying case. The set comes with accessories included.
Also known as: 045242508778, 48-22-9004

Specifications

Length: 10 in
Height: 15.100 in
Width: 1.800 in
Length: 10 in
Width: 1.800 in
Height: 15.100 in

Customer Reviews

No reviews for this product
(0)