LED Jelly Jar, 10W, 800L, 5000K, 120-277V, Ceiling Mount

Item #: 1327754

Cat #: JELYJAR1A/010UNV750/CM/GR

UPC: 046135601682

Documents & Guides
LED Jelly Jar, 10 Watt, 800 Lumen, 5000K, 70 CRI, 120-277 Volt, Ceiling Mount, Gray Finish, * Sylvania Part # 60168*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Jelly Jar, 10 Watt, 800 Lumen, 5000K, 70 CRI, 120-277 Volt, Ceiling Mount, Gray Finish, * Sylvania Part # 60168*
Also known as: 046135601682, JELYJAR1A/010UNV750/CM/GR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Color: Gray
Type: Luminaire
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Wattage: 12
Type: Luminaire

Customer Reviews

No reviews for this product
(0)