LED High Bay, 20x48, 154 Watt, 24000 Lumens, 5000K, 480V

Item #: 1327751

Cat #: HBLED-LD5-24SE-W-480V-L850-ED2-MP-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch, 154 Watt, 24000 Lumens, 5000K, 80CRI, 480 Volt, Wide Distribution, Electronic Fixed Output Driver, Modular Power Receptacle

Overview

LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch, 154 Watt, 24000 Lumens, 5000K, 80CRI, 480 Volt, Wide Distribution, Electronic Fixed Output Driver, Modular Power Receptacle
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays.
Also known as: HBLED-LD5-24SE-W-480V-L850-ED2-MP-U

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Width: 20 in
Lumens: 24000
Length: 48 in
Light Technology: LED
Wattage: 154
Volts AC: 480
Width: 20 in
Length: 48 in
Wattage: 154
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)