NEMA 4X EMER LTG UNIT 18W 6V SELF-DIAG W/AUDIBL

Item #: 1327506

Cat #: INDX618-W-LP05VS-SEL

UPC: 745971006148

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NEMA 4X EMER LTG UNIT 18W 6V SELF-DIAG W/AUDIBLE FAILURE ALARM

Overview

NEMA 4X EMER LTG UNIT 18W 6V SELF-DIAG W/AUDIBLE FAILURE ALARM
Also known as: 745971006148, INDX618-W-LP05VS-SEL

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 18
Color: White
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Wattage: 18
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: White
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)