2000/1500W 240/208V

Item #: 132724

Cat #: H3720096B

UPC: 686334116794

Sign In or Register to view pricing and more.
TPI H3720096B 2000/1500W 240/208V,

Overview

TPI H3720096B 2000/1500W 240/208V,
Also known as: 686334116794, H3720096B

Specifications

Color: Brown
Wattage: 1500, 2000
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 96 in
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)