LED Area Light, 145 Watts, 17900 Lumen, 4000K, 120-277V

Item #: 1327136

Cat #: AREAFLD1A/145UNVD740/T5/BZ

UPC: 046135600333

Documents & Guides
LED Area Light, 145 Watts, 17900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Painted Finish, *Sylvania Part # 60033*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, 145 Watts, 17900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Painted Finish, *Sylvania Part # 60033*
Also known as: 046135600333, AREAFLD1A/145UNVD740/T5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Wattage: 145
Color: Bronze
Lumens: 17900
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 145
Lumens: 17900
Dimmable: Yes
Mounting: Surface
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)