
Female Panel Recep
Item #: 1327082
Cat #: 15R22-UB
UPC: 078477711910
Documents & Guides
Female, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue
Sign In or Register to view pricing and more.
Overview
Female, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue
15 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Threaded Stud, 600 Volts, Rated Up To 150 Amperes Continuous Cable Range - #8 To #2 Awg-Blue
Also known as: 078477711910, 15R22-UB
Specifications
Type: | Receptacle, Panel Receptacle |
Color: | Blue |
Amps: | 125 |
Volts AC: | 600 |
Type: | Receptacle, Panel Receptacle |
Amps: | 125 |
Color: | Blue |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)