
15rts-468c
Item #: 1327081
Cat #: 15R22-UR
UPC: 078477711941
Documents & Guides
Female, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Sign In or Register to view pricing and more.
Overview
Female, Panel Receptacle, 90-degree, Threaded Stud, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Rhino-Hide 15 Series Female Panel Receptacle, Cam-Type, 1/2"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use" - Red
Also known as: 078477711941, 15R22-UR
Specifications
Color: | Red |
Amps: | 125 |
Type: | Panel Receptacle |
Volts AC: | 600 |
Color: | Red |
Type: | Panel Receptacle |
Amps: | 125 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)