305W Module, Black on Black

Item #: 1326948

Cat #: MSE305SQ5T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
305 Watt, 60 Cell, 1000V DC,

Overview

305 Watt, 60 Cell, 1000V DC,
Also known as: MSE305SQ5T

Specifications

Volts DC: 1000
Wattage: 305
Length: 65.530 in
Width: 39.330 in
Family / Style: MSE PERC 60
Depth: 1.570 in
Color: Black on Black
Number of Cells: 60
Volts DC: 1000
Length: 65.530 in
Family / Style: MSE PERC 60
Color: Black on Black
Wattage: 305
Width: 39.330 in
Depth: 1.570 in
Number of Cells: 60

Customer Reviews

No reviews for this product
(0)