NM-B-PCS 10/2 G 16/2 PeGy 200C

Item #: 1326924

Cat #: 67963001

UPC: 03288670564

Sign In or Register to view pricing and more.
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 200 ft. Package, Non-Metallic Sheathed Cable.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 200 ft. Package, Non-Metallic Sheathed Cable.
Also known as: 03288670564, 67963001

Specifications

Gauge: 10
Color: Red
Conductors: 2
Gauge: 10
Conductors: 2
Color: Red

Customer Reviews

No reviews for this product
(0)