SHOCKWAVE 60PC Impact Drive Bit Set

Item #: 1326577

Cat #: 48-32-4029

UPC: 045242516223

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SHOCKWAVE 60PC Impact Drive Bit Set, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder (1) Phillips Bit 1" P1 (6) Phillips Bit 1" P2 (2) Phillips Bit 1" P3 (1) Phillips Reduced 1" PR2 Bit (1) Square Bit 1" SQ1 (3) Square Bit 1" SQ2 (1) TORX® Bit 1" T10 (1) TORX® Bit 1" T15 (2) TORX® Bit 1" T20 (3) TORX® Bit 1" T25 (1) TORX® Bit 1" T30 (1) Slotted Bit 1" SL 1/8" (1) Slotted Bit 1" SL 1/4" (1) Hex Bit 1" 3/16" (1) Hex Bit 1" 1/4" (1) Phillips Bit 2" P1 (4) Phillips Bit 2" P2 (2) Phillips Bit 2" P3 (2) Square Bit 2" SQ1 (3) Square Bit 2" SQ2 (1) Square Bit 2" SQ3 (2) TORX® Bit 2" T20 (2) TORX® Bit 2" T25 (1) TORX® Bit 2" T30 (1) Slotted Bit SL 2" 1/4" (1) P2/SL #10 Double Ended Bit (1) P2/SQ2 Double Ended Bit (1) P2/T25 Double Ended Bit (1) T20/T25 Double Ended Bit (1) Hex Shank Drill Bit 1/16 (1) Hex Shank Drill Bit 1/4" (1) Hex Shank Drill Bit 1/8" (1) Hex Shank Drill Bit 3/16" (1) Hex Shank Drill Bit 3/32" (1) Hex Shank Drill Bit 3/8" (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) 3/8" Socket Adapter

Overview

SHOCKWAVE 60PC Impact Drive Bit Set, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder (1) Phillips Bit 1" P1 (6) Phillips Bit 1" P2 (2) Phillips Bit 1" P3 (1) Phillips Reduced 1" PR2 Bit (1) Square Bit 1" SQ1 (3) Square Bit 1" SQ2 (1) TORX® Bit 1" T10 (1) TORX® Bit 1" T15 (2) TORX® Bit 1" T20 (3) TORX® Bit 1" T25 (1) TORX® Bit 1" T30 (1) Slotted Bit 1" SL 1/8" (1) Slotted Bit 1" SL 1/4" (1) Hex Bit 1" 3/16" (1) Hex Bit 1" 1/4" (1) Phillips Bit 2" P1 (4) Phillips Bit 2" P2 (2) Phillips Bit 2" P3 (2) Square Bit 2" SQ1 (3) Square Bit 2" SQ2 (1) Square Bit 2" SQ3 (2) TORX® Bit 2" T20 (2) TORX® Bit 2" T25 (1) TORX® Bit 2" T30 (1) Slotted Bit SL 2" 1/4" (1) P2/SL #10 Double Ended Bit (1) P2/SQ2 Double Ended Bit (1) P2/T25 Double Ended Bit (1) T20/T25 Double Ended Bit (1) Hex Shank Drill Bit 1/16 (1) Hex Shank Drill Bit 1/4" (1) Hex Shank Drill Bit 1/8" (1) Hex Shank Drill Bit 3/16" (1) Hex Shank Drill Bit 3/32" (1) Hex Shank Drill Bit 3/8" (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) 3/8" Socket Adapter
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized ShockZone™ geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact Duty™ driver bits can be used in impact drivers or drill driver.
Also known as: 045242516223, 48-32-4029

Specifications

Family / Style: SHOCKWAVE
Family / Style: SHOCKWAVE

Customer Reviews

No reviews for this product
(0)