Rotary Base Bracket

Item #: 1326556

Cat #: S1MTBBG

UPC: 783510327965

Sign In or Register to view pricing and more.
Rotary/Turntable Base Bracket, RAL7035

Overview

Rotary/Turntable Base Bracket, RAL7035
The SYSPEND 180-MAX is a modular enclosure suspension system designed for modern industrial aesthetics, excellent ergonomics and multiple component combinations. The easy-to-install components can be configured in a variety of ways to get the right combination for any application. At 3.3 ft. (1 m) the system supports up to 180 lb. (81.6 kg). Recommended for use with CC2000, CC4000, and CONCEPT HMI enclosures.
Also known as: 783510327965, S1MTBBG

Specifications

Height: 3.740 in
Material: Aluminum
Width: 5.040 in
Depth: 5.040 in
Height: 3.740 in
Width: 5.040 in
Material: Aluminum
Depth: 5.040 in

Customer Reviews

No reviews for this product
(0)