M12™ Heated Hoodie Kit, Medium, Red

Item #: 1325975

Cat #: 302R-21M

UPC: 045242523757

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated Hoodie Kit, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, Washer And Dryer Safe, Size: Medium, Red, Includes: (1) M12™ Heated Hoodie (302-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401) & (1) M12™ Battery Holder

Overview

M12™ Heated Hoodie Kit, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket, Washer And Dryer Safe, Size: Medium, Red, Includes: (1) M12™ Heated Hoodie (302-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401) & (1) M12™ Battery Holder
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242523757, 302R-21M

Specifications

Color: Red
Type: Lithium Battery
Size: Medium
Color: Red
Size: Medium
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)