1" PVC Coated Stainless Steel Flex, 25' Coil

Item #: 1325947

Cat #: S61000CTFC

UPC: 847656085933

Documents & Guides
1" PVC Coated Stainless Steel Flexible Conduit, 25 Foot Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" PVC Coated Stainless Steel Flexible Conduit, 25 Foot Coil.
The addition of the PVC coated jacket extruded over a 316 stainless steel core, allows for greater resistance to a wide range of corrosion, oils, greases and contaminants.
Also known as: 847656085933, S61000CTFC

Specifications

Length: 25 ft
Diameter: 1 in
Jacket: PVC
Color: Gray
Material: 316 Stainless Steel
Package Type: Coil
Length: 25 ft
Jacket: PVC
Material: 316 Stainless Steel
Diameter: 1 in
Color: Gray
Package Type: Coil

Customer Reviews

No reviews for this product
(0)