7W 21" 35K LED Undercabinet

Item #: 1325875

Cat #: 63-203

UPC: 045923262036

Sign In or Register to view pricing and more.
Documents & Guides
Thread - 7W LED Under Cabinet and Cove- 21" long - 3500K - White Finish

Overview

Thread - 7W LED Under Cabinet and Cove- 21" long - 3500K - White Finish
Also known as: 045923262036, 63-203

Specifications

Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80+
Color: White
Lumens: 570
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 7
Color Rendering Index (CRI): 80+
Lumens: 570
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)