C-H BRP20B100V25 BR STYLE 1-I

Item #: 1325790

Cat #: BRP20B100V25

UPC: 786689058203

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
C-H BRP20B100V25 BR STYLE 1-I

Overview

C-H BRP20B100V25 BR STYLE 1-I
Also known as: 786689058203, BRP20B100V25

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Amps: 100
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)