1
more

Dual LED Lamp Head Emergency Light, White
Item #: 1325657
Cat #: EU2C-M6
UPC: 191848037188
Documents & Guides
Dual LED Lamp Head Emergency Light, 120/277V, Damp Location, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Dual LED Lamp Head Emergency Light, 120/277V, Damp Location, White
The EU2C by Lithonia Lighting® is a certified Title 20 light suitable for emergency lighting applications such as stairways and hallways. It is not intended for ceiling mounting. The EU2C is designed with injection-molded, flame-retardant, high impact thermoplastic housing. The maintenance-free nickel-cadmium battery with test switch and status indicator provides 90-minutes of emergency power.
Also known as: 191848037188, EU2C-M6
Specifications
Wattage: | 3 |
Material: | Thermoplastic |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 3 |
Color: | White |
Volts AC Range: | 120 - 277 |
Material: | Thermoplastic |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)