SRML Apparatus & Motor Lead Wire, 12 AWG, Black, 500'

Item #: 13255

Cat #: SRML12STRBLK500RL

UPC:

Documents & Guides
SRML Apparatus & Motor Lead Wire, 12 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

SRML Apparatus & Motor Lead Wire, 12 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML12STRBLK500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)