Disconnect Enclosure, NEMA 4X, Hinge Cover, 42 x 32 x 10", Stainless Steel

Item #: 1325431

Cat #: CDSC423210SSR

UPC: 783510346034

Sign In or Register to view pricing and more.
Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 42 x 32 x 10 Inch, Stainless Steel 304 With Brushed Finish

Overview

Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 42 x 32 x 10 Inch, Stainless Steel 304 With Brushed Finish
nVent Hoffman's Concept Wall Mount Disconnect Enclosure is f or use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security. Each Concept with Quarter-Turn Latches Disconnect Enclosure is furnished with adjustable door interlock bracket fastened to door, door latching system (2-point or 3-point) installed on door, instructions to locate and install disconnect, hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware, and sealing washers for mounting holes.
Also known as: 783510346034, CDSC423210SSR

Specifications

Height: 42 in
Depth: 10 in
Width: 32 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Height: 42 in
Width: 32 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Mounting: Wall
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)