2" PVC Coated Steel 90° Sweep Elbow, 24" Radius

Item #: 1325373

Cat #: PV2024SW90

UPC: 847656054588

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 24 Inch Radius

Overview

2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 24 Inch Radius
Also known as: 847656054588, PV2024SW90

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)