14W PAR38 LED Lamp, 27K

Item #: 1325152

Cat #: 14PAR38/LED/827/F40/DIM/ULW/120V-6/1FB

UPC: 046677529550

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52655-2* Standard Halogen PAR38 90W Equivalent.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52655-2* Standard Halogen PAR38 90W Equivalent.
Also known as: 046677529550, 14PAR38/LED/827/F40/DIM/ULW/120V-6/1FB

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Type: Outdoor
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Volts AC: 120
Type: Outdoor
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)